- Shaft Seal
- 5.906 in Shaft Diameter
- 7.087 in Housing Bore Diameter
- 0.472 in Width
| Seal Design | Split Design |
| Surface Speed [Max] | 2,000 ft/min |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Molded-in Finger Spring |
| Seal Application | General Purpose |
| Shaft Dia. | 5.906 in |
| Construction | Model 23 |
| Temperature Range [Max] | 300 °F |
| Lip Base Material | Hydrogenated Nitrile |
| Spacer Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® ES |
| Housing Bore Dia. | 7.087 in |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min, 0.010 in @ 1000 ft/min |
| Weight | 0.082 LB |
| EAN or UPC | 191074009232 |

