Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25010-0518

Model 23 Single Lip Seal with Springs
Item #101074501
  • Shaft Seal
  • 18.11 in Shaft Diameter
  • 19.844 in Housing Bore Diameter
  • 0.787 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 18.11 in Shaft Diameter
  • 19.844 in Housing Bore Diameter
  • 0.787 in Width
Lip Type Single Lip w/Spring
Shaft Dia. 18.11 in
Seal Design Split Seal
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Case Construction Molded Rubber OD
Spring Material Stainless Steel
Seal Application General Purpose
Lip Style Internal
Lip Material Mill-Right® ES
Housing Bore Dia. 19.844 in
Temperature Range [Min] -40 °F
Lip Base Material Hydrogenated Nitrile
Surface Speed [Max] 2,000 ft/min
Temperature Range [Max] 300 °F
Cover/Compensation Ring/Plate Required Yes
Inch/Metric Inch
Pressure [Max] N/A
Construction Model 23
Misalignment Tolerance 0.01 in
Weight 1.948 LB
EAN or UPC 717744139049
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison