Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25009-7632

Model 23 Single Lip Seal with Springs
Item #101537154
  • Shaft Seal
  • 3 13/16 in Shaft Diameter
  • 5 1/2 in Housing Bore Diameter
  • 3/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 3 13/16 in Shaft Diameter
  • 5 1/2 in Housing Bore Diameter
  • 3/8 in Width
Construction Model 23
Pressure [Max] N/A
Seal Application General Purpose
Lip Base Material Silicone
Temperature Range [Min] -75 °F
Case Construction Molded Rubber OD
Inch/Metric Inch
Shaft Dia. 3.8125 in
Misalignment Tolerance 0.01 in
Surface Speed [Max] 2,000 ft/min
Lip Style Internal
Housing Bore Dia. 5 1/2 in
Cover/Compensation Ring/Plate Required Yes
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Lip Type Single Lip w/Spring
Lip Material Silicone
Seal Design Split Seal
Temperature Range [Max] 350 °F
Spring Material Stainless Steel
Weight 0.32 LB
EAN or UPC 717744642174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison