- Shaft Seal
- 3.9 in Shaft Diameter
- 5 1/16 in Housing Bore Diameter
- 3/8 in Width
| Misalignment Tolerance | 0.01 in |
| Lip Material | Silicone |
| Seal Design | Split Seal |
| Lip Type | Single Lip w/Spring |
| Lip Base Material | Silicone |
| Surface Speed [Max] | 2,000 ft/min |
| Case Construction | Molded Rubber OD |
| Temperature Range [Min] | -75 °F |
| Spring Material | Stainless Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 3.9 in |
| Housing Bore Dia. | 5 1/16 in |
| Temperature Range [Max] | 350 °F |
| Construction | Model 23 |
| Seal Application | General Purpose |
| Weight | 0.327 LB |
| EAN or UPC | 717744944919 |

