- Shaft Seal
- 10.53 in Shaft Diameter
- 12.03 in Housing Bore Diameter
- 0.635 in Width
| Lip Material | Silicone |
| Temperature Range [Max] | 350 °F |
| Seal Design | Split Seal |
| Lip Base Material | Silicone |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Construction | Model 23 |
| Shaft Dia. | 10.53 in |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Min] | -75 °F |
| Housing Bore Dia. | 12.03 in |
| Inch/Metric | Inch |
| Case Construction | Molded Rubber OD |
| Misalignment Tolerance | 0.01 in |
| Spring Material | Stainless Steel |
| Weight | 0.867 LB |
| EAN or UPC | 717744971397 |

