
- Shaft Seal
- 5 15/16 in Shaft Diameter
- 7 in Housing Bore Diameter
- 1/2 in Width
Inch/Metric | Inch |
Housing Bore Dia. | 7 in |
Misalignment Tolerance | 0.01 in |
Lip Style | Internal |
Temperature Range [Max] | 350 °F |
Surface Speed [Max] | 2,000 ft/min |
Pressure [Max] | N/A |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Lip Base Material | Silicone |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Lip Material | Silicone |
Seal Design | Split Seal |
Construction | Model 23 |
Spring Material | Stainless Steel |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber OD |
Temperature Range [Min] | -75 °F |
Shaft Dia. | 5.9375 in |
Weight | 0.458 LB |
EAN or UPC | 717744567811 |
