- Shaft Seal
- 3 3/8 in Shaft Diameter
- 4 3/8 in Housing Bore Diameter
- 1/2 in Width
| Lip Type | Single Lip w/Molded-in Finger Spring |
| Housing Bore Dia. | 4 3/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3.375 in |
| Seal Application | General Purpose |
| Spacer Material | Stainless Steel |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min, 0.010 in @ 1000 ft/min |
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -75 °F |
| Surface Speed [Max] | 2,000 ft/min |
| Seal Design | Split Design |
| Construction | Model 23 |
| Lip Base Material | Silicone |
| Lip Material | FDA Compliant Silicone |
| Weight | 0.286 LB |
| EAN or UPC | 191074013628 |

