- Shaft Seal
- 7 1/2 in Shaft Diameter
- 9 1/4 in Housing Bore Diameter
- 3/4 in Width
| Housing Bore Dia. | 9 1/4 in |
| Surface Speed [Max] | 1,000 ft/min |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel |
| Shaft Dia. | 7.5 in |
| Temperature Range [Min] | -22 °F |
| Lip Material | Mill-Right® V |
| Temperature Range [Max] | 400 °F |
| Construction | Model 21 |
| Lip Base Material | Fluoroelastomer |
| Lip Type | Single Lip w/Finger Spring |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Weight | 5.557 LB |
| EAN or UPC | 717744837082 |

