
- Shaft Seal
- 9 5/8 in Shaft Diameter
- 11 1/8 in Housing Bore Diameter
- 3/4 in Width
Housing Bore Dia. | 11 1/8 in |
Seal Design | Split Seal |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Misalignment Tolerance | 0.01 in |
Surface Speed [Max] | 2,000 ft/min |
Pressure [Max] | N/A |
Lip Base Material | Fluoroelastomer |
Temperature Range [Min] | -22 °F |
Lip Style | Internal |
Case Construction | Molded Rubber OD |
Cover/Compensation Ring/Plate Required | Yes |
Shaft Dia. | 9.625 in |
Seal Application | General Purpose |
Construction | Model 23 |
Lip Material | Mill-Right® V |
Spring Material | Stainless Steel |
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Weight | 1.092 LB |
EAN or UPC | 717744112875 |
