
- Shaft Seal
- 4.371 in Shaft Diameter
- 5.89 in Housing Bore Diameter
- 1/2 in Width
Lip Base Material | Fluoroelastomer |
Shaft Dia. | 4.371 in |
Temperature Range [Max] | 400 °F |
Seal Design | Split Seal |
Housing Bore Dia. | 5.89 in |
Case Construction | Molded Rubber OD |
Misalignment Tolerance | 0.01 in |
Inch/Metric | Inch |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Single Lip w/Spring |
Spring Material | Stainless Steel |
Temperature Range [Min] | -22 °F |
Construction | Model 23 |
Lip Material | Mill-Right® V |
Seal Application | General Purpose |
Weight | 0.29 LB |
EAN or UPC | 717744780838 |
