- Shaft Seal
- 3 5/16 in Shaft Diameter
- 4 5/16 in Housing Bore Diameter
- 1/2 in Width
| Misalignment Tolerance | 0.01 in |
| Temperature Range [Max] | 400 °F |
| Lip Base Material | Fluoroelastomer |
| Construction | Model 23 |
| Case Construction | Molded Rubber OD |
| Spring Material | Stainless Steel |
| Seal Design | Split Seal |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 3.3125 in |
| Lip Material | Mill-Right® V |
| Seal Application | General Purpose |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4 5/16 in |
| Weight | 0.282 LB |
| EAN or UPC | 191074003933 |

