
- Shaft Seal
- 6 in Shaft Diameter
- 7.58 in Housing Bore Diameter
- 0.562 in Width
Seal Application | General Purpose |
Lip Base Material | Fluoroelastomer |
Seal Design | Split Seal |
Temperature Range [Max] | 400 °F |
Lip Material | Mill-Right® V |
Case Construction | Molded Rubber OD |
Inch/Metric | Inch |
Construction | Model 23 |
Shaft Dia. | 6 in |
Lip Type | Single Lip w/Spring |
Misalignment Tolerance | 0.01 in |
Housing Bore Dia. | 7.58 in |
Spring Material | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -22 °F |
Weight | 0.528 LB |
EAN or UPC | 717744899455 |
