- Shaft Seal
- 49 1/4 in Shaft Diameter
- 51 1/8 in Housing Bore Diameter
- 1 in Width
| Case Construction | Molded Rubber OD |
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.01 in |
| Surface Speed [Max] | 2,000 ft/min |
| Spring Material | Stainless Steel |
| Seal Application | General Purpose |
| Housing Bore Dia. | 51 1/8 in |
| Construction | Model 23 |
| Temperature Range [Min] | -22 °F |
| Lip Material | Mill-Right® V |
| Lip Base Material | Fluoroelastomer |
| Shaft Dia. | 49.25 in |
| Temperature Range [Max] | 400 °F |
| Lip Type | Single Lip w/Spring |
| Seal Design | Split Seal |
| Weight | 4.7 LB |
| EAN or UPC | 717744889975 |

