
- Shaft Seal
- 15.748 in Shaft Diameter
- 17.48 in Housing Bore Diameter
- 0.787 in Width
Seal Design | Split Seal |
Cover/Compensation Ring/Plate Required | Yes |
Case Construction | Molded Rubber OD |
Spring Material | Stainless Steel |
Inch/Metric | Inch |
Lip Type | Single Lip w/Spring |
Lip Base Material | Fluoroelastomer |
Lip Material | Mill-Right® V |
Shaft Dia. | 15.748 in |
Misalignment Tolerance | 0.01 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Surface Speed [Max] | 2,000 ft/min |
Pressure [Max] | N/A |
Construction | Model 23 |
Temperature Range [Min] | -22 °F |
Lip Style | Internal |
Housing Bore Dia. | 17.48 in |
Seal Application | General Purpose |
Temperature Range [Max] | 400 °F |
Weight | 1.716 LB |
EAN or UPC | 717744107413 |
