- Shaft Seal
- 11 1/2 in Shaft Diameter
- 13 1/2 in Housing Bore Diameter
- 0.813 in Width
| Lip Base Material | Fluoroelastomer |
| Lip Type | Single Lip w/Molded-in Finger Spring |
| Seal Design | Split Design |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Min] | -22 °F |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min, 0.010 in @ 1000 ft/min |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 13 1/2 in |
| Construction | Model 23 |
| Spacer Material | Stainless Steel |
| Lip Material | Mill-Right® V |
| Inch/Metric | Inch |
| Shaft Dia. | 11.5 in |
| Weight | 1.767 LB |
| EAN or UPC | 717744138752 |

