
- Shaft Seal
- 7 1/2 in Shaft Diameter
- 8 3/4 in Housing Bore Diameter
- 5/8 in Width
Pressure [Max] | N/A |
Lip Style | Internal |
Construction | Model 23 |
Case Construction | Molded Rubber OD |
Spring Material | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Cover/Compensation Ring/Plate Required | Yes |
Inch/Metric | Inch |
Housing Bore Dia. | 8 3/4 in |
Seal Application | General Purpose |
Misalignment Tolerance | 0.01 in |
Lip Type | Single Lip w/Spring |
Shaft Dia. | 7.5 in |
Seal Design | Split Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Lip Base Material | Fluoroelastomer |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Lip Material | Mill-Right® V |
Weight | 1.805 LB |
EAN or UPC | 717744173500 |
