- Shaft Seal
- 5.708 in Shaft Diameter
- 7.086 in Housing Bore Diameter
- 0.63 in Width
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 7.086 in |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Base Material | Fluoroelastomer |
| Misalignment Tolerance | 0.01 in |
| Seal Design | Split Seal |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Lip Material | Mill-Right® V |
| Case Construction | Molded Rubber OD |
| Inch/Metric | Inch |
| Construction | Model 23 |
| Spring Material | Stainless Steel |
| Shaft Dia. | 5.708 in |
| Temperature Range [Min] | -22 °F |
| Weight | 0.696 LB |
| EAN or UPC | 717744078461 |

