
- Shaft Seal
- 4 1/8 in Shaft Diameter
- 5 3/8 in Housing Bore Diameter
- 5/8 in Width
Seal Design | Split Seal |
Spring Material | Stainless Steel |
Lip Base Material | Fluoroelastomer |
Housing Bore Dia. | 5 3/8 in |
Seal Application | General Purpose |
Construction | Model 23 |
Lip Material | Mill-Right® V |
Shaft Dia. | 4.125 in |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -22 °F |
Misalignment Tolerance | 0.01 in |
Case Construction | Molded Rubber OD |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Lip Type | Single Lip w/Spring |
Weight | 0.53 LB |
EAN or UPC | 717744089474 |
