Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25006-2372

Model 23 Single Lip Seal with Springs
Item #101075067
  • Shaft Seal
  • 3 1/2 in Shaft Diameter
  • 4 3/4 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 3 1/2 in Shaft Diameter
  • 4 3/4 in Housing Bore Diameter
  • 1/2 in Width
Lip Material Mill-Right® V
Surface Speed [Max] 2,000 ft/min
Cover/Compensation Ring/Plate Required Yes
Lip Style Internal
Seal Application General Purpose
Temperature Range [Min] -22 °F
Construction Model 23
Temperature Range [Max] 400 °F
Spring Material Stainless Steel
Misalignment Tolerance 0.01 in
Shaft Dia. 3.5 in
Lip Base Material Fluoroelastomer
Pressure [Max] N/A
Case Construction Molded Rubber OD
Seal Design Split Seal
Lip Type Single Lip w/Spring
Housing Bore Dia. 4 3/4 in
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Inch/Metric Inch
Weight 0.39 LB
EAN or UPC 717744066390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison