- Shaft Seal
- 3 in Shaft Diameter
- 3 7/8 in Housing Bore Diameter
- 3/8 in Width
| Misalignment Tolerance | 0.01 in |
| Surface Speed [Max] | 2,000 ft/min |
| Case Construction | Molded Rubber OD |
| Shaft Dia. | 3 in |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Construction | Model 23 |
| Lip Base Material | Fluoroelastomer |
| Housing Bore Dia. | 3 7/8 in |
| Lip Material | Mill-Right® V |
| Temperature Range [Min] | -22 °F |
| Seal Design | Split Seal |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Weight | 0.25 LB |
| EAN or UPC | 717744776848 |

