Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25006-2118

Model 23 Single Lip Seal with Springs
Item #101074966
  • Shaft Seal
  • 2 7/8 in Shaft Diameter
  • 3 3/4 in Housing Bore Diameter
  • 3/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 2 7/8 in Shaft Diameter
  • 3 3/4 in Housing Bore Diameter
  • 3/8 in Width
Seal Design Split Seal
Lip Material Mill-Right® V
Case Construction Molded Rubber OD
Inch/Metric Inch
Pressure [Max] N/A
Temperature Range [Max] 400 °F
Construction Model 23
Surface Speed [Max] 2,000 ft/min
Housing Bore Dia. 3 3/4 in
Cover/Compensation Ring/Plate Required Yes
Lip Base Material Fluoroelastomer
Temperature Range [Min] -22 °F
Lip Style Internal
Misalignment Tolerance 0.01 in
Seal Application General Purpose
Lip Type Single Lip w/Spring
Shaft Dia. 2.875 in
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Spring Material Stainless Steel
Weight 0.245 LB
EAN or UPC 717744097141
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison