- Shaft Seal
- 8 1/2 in Shaft Diameter
- 10 in Housing Bore Diameter
- 1/2 in Width
| Lip Base Material | Nitrile |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | Yes |
| Seal Application | General Purpose |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Lip Material | Mill-Right® N |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, .005@1000 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 8.5 in |
| Housing Bore Dia. | 10 in |
| Spacer Material | Stainless Steel |
| Pressure [Max] | N/A |
| Construction | Model 24 |
| Seal Design | Split Design |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Molded-in Finger Spring |
| Spring Material | Stainless Steel Finger |
| Case Construction | Molded Rubber |
| Weight | 0.982 LB |
| EAN or UPC | 717744066284 |

