Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25004-5023

Model 23 Single Lip Seal with Springs
Item #101968058
  • Shaft Seal
  • 3 in Shaft Diameter
  • 4 in Housing Bore Diameter
  • 3/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 3 in Shaft Diameter
  • 4 in Housing Bore Diameter
  • 3/8 in Width
Seal Application General Purpose
Seal Design Split Seal
Case Construction Molded Rubber OD
Pressure [Max] N/A
Construction Model 23
Spring Material Stainless Steel
Shaft Dia. 3 in
Lip Material Silicone
Misalignment Tolerance 0.01 in
Temperature Range [Max] 350 °F
Housing Bore Dia. 4 in
Lip Base Material Silicone
Temperature Range [Min] -75 °F
Cover/Compensation Ring/Plate Required Yes
Lip Type Single Lip w/Spring
Inch/Metric Inch
Surface Speed [Max] 2,000 ft/min
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Weight 0.262 LB
EAN or UPC 717744065591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison