
- Shaft Seal
- 26 1/2 in Shaft Diameter
- 28 in Housing Bore Diameter
- 3/4 in Width
Lip Style | Internal |
Seal Design | Split Seal |
Temperature Range [Max] | 350 °F |
Temperature Range [Min] | -75 °F |
Misalignment Tolerance | 0.01 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Spring Material | Stainless Steel |
Pressure [Max] | N/A |
Surface Speed [Max] | 2,000 ft/min |
Lip Material | Silicone |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Shaft Dia. | 26.5 in |
Housing Bore Dia. | 28 in |
Construction | Model 23 |
Lip Base Material | Silicone |
Case Construction | Molded Rubber OD |
Inch/Metric | Inch |
Lip Type | Single Lip w/Spring |
Weight | 2.75 LB |
EAN or UPC | 717744612245 |
