- Split Seal
| Lip Style | Internal |
| Inch/Metric | Inch |
| Pressure [Max] | N/A |
| Housing Bore Dia. | 49 7/8 in |
| Lip Material | Nitrile |
| Seal Design | Split Seal |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Max] | 240 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 47.875 in |
| Case Construction | Molded Rubber |
| Spring Material | Stainless Steel Finger |
| Temperature Range [Min] | -40 °F |
| Construction | Model 23 |
| Lip Type | Single Lip w/Spring |
| Weight | 6.52 LB |
| EAN or UPC | 717744064778 |

