
- Shaft Seal
- 16 5/16 in Shaft Diameter
- 17.187 in Housing Bore Diameter
- 3/8 in Width
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.01 in |
Temperature Range [Max] | 200 °F |
Spring Material | Stainless Steel |
Housing Bore Dia. | 17.187 in |
Surface Speed [Max] | 2,000 ft/min |
Shaft Dia. | 16.3125 in |
Construction | Model 23 |
Temperature Range [Min] | -40 °F |
Case Construction | Molded Rubber OD |
Inch/Metric | Inch |
Seal Design | Split Seal |
Lip Type | Single Lip w/Spring |
Seal Application | General Purpose |
Lip Base Material | Nitrile |
Weight | 0.58 LB |
EAN or UPC | 717744913038 |
