- Shaft Seal
- 1920 mm Shaft Diameter
- 1970 mm Housing Bore Diameter
- 20 mm Width
| Case Construction | Molded Rubber OD |
| Lip Base Material | Nitrile |
| Housing Bore Dia. | 1970 mm |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 1920 mm |
| Spring Material | Stainless Steel |
| Misalignment Tolerance | 0.25 mm |
| Seal Design | Split Seal |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Construction | Model 23 |
| Seal Application | General Purpose |
| Lip Material | Mill-Right® N |
| Surface Speed [Max] | 2,000 ft/min |
| Inch/Metric | Metric |
| Weight | 6.755 LB |
| EAN or UPC | 717744985165 |

