Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-9158

Model 23 Single Lip Seal with Springs
Item #101077712
  • Shaft Seal
  • 5.512 in Shaft Diameter
  • 6.692 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 5.512 in Shaft Diameter
  • 6.692 in Housing Bore Diameter
  • 1/2 in Width
Lip Material Mill-Right® N
Surface Speed [Max] 2,000 ft/min
Misalignment Tolerance 0.01 in
Case Construction Molded Rubber OD
Cover/Compensation Ring/Plate Required Yes
Temperature Range [Max] 200 °F
Shaft Dia. 5.512 in
Construction Model 23
Lip Style Internal
Housing Bore Dia. 6.692 in
Lip Base Material Nitrile
Temperature Range [Min] -40 °F
Seal Application General Purpose
Seal Design Split Seal
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Inch/Metric Inch
Pressure [Max] N/A
Lip Type Single Lip w/Spring
Spring Material Stainless Steel
Weight 0.438 LB
EAN or UPC 717744123352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison