- Shaft Seal
- 6.575 in Shaft Diameter
- 7.756 in Housing Bore Diameter
- 0.591 in Width
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min, 0.010 in @ 1000 ft/min |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 6.575 in |
| Lip Base Material | Nitrile |
| Seal Application | General Purpose |
| Construction | Model 23 |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Molded-in Finger Spring |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 7.756 in |
| Seal Design | Split Design |
| Spacer Material | Stainless Steel |
| Weight | 0.218 LB |
| EAN or UPC | 191074009980 |

