- Shaft Seal
- 11 1/2 in Shaft Diameter
- 12 1/2 in Housing Bore Diameter
- 3/8 in Width
| Construction | Model 23 |
| Housing Bore Dia. | 12 1/2 in |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Seal Application | General Purpose |
| Surface Speed [Max] | 2,000 ft/min |
| Misalignment Tolerance | 0.01 in |
| Lip Type | Single Lip w/Spring |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 11.5 in |
| Case Construction | Molded Rubber OD |
| Seal Design | Split Seal |
| Lip Base Material | Nitrile |
| Weight | 0.82 LB |
| EAN or UPC | 717744806651 |

