- Shaft Seal
- 400 mm Shaft Diameter
- 444 mm Housing Bore Diameter
- 17 mm Width
| Spring Material | Stainless Steel |
| Cover/Compensation Ring/Plate Required | Yes |
| Seal Design | Split Seal |
| Lip Base Material | Nitrile |
| Lip Style | Internal |
| Case Construction | Molded Rubber OD |
| Pressure [Max] | N/A |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 444 mm |
| Inch/Metric | Metric |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
| Misalignment Tolerance | 0.25 mm |
| Surface Speed [Max] | 2,000 ft/min |
| Shaft Dia. | 400 mm |
| Lip Type | Single Lip w/Spring |
| Construction | Model 23 |
| Weight | 1.72 LB |
| EAN or UPC | 717744062538 |

