
- Shaft Seal
- 3 5/8 in Shaft Diameter
- 4.756 in Housing Bore Diameter
- 1/2 in Width
Inch/Metric | Inch |
Shaft Dia. | 3.625 in |
Seal Application | General Purpose |
Misalignment Tolerance | 0.01 in |
Lip Base Material | Nitrile |
Surface Speed [Max] | 2,000 ft/min |
Housing Bore Dia. | 4.756 in |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber OD |
Spring Material | Stainless Steel |
Lip Material | Mill-Right® N |
Temperature Range [Max] | 200 °F |
Construction | Model 23 |
Seal Design | Split Seal |
Temperature Range [Min] | -40 °F |
Weight | 0.466 LB |
EAN or UPC | 717744990947 |
