Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-8164

Model 23 Single Lip Seal with Springs
Item #101516563
  • Shaft Seal
  • 25.984 in Shaft Diameter
  • 27.953 in Housing Bore Diameter
  • 0.787 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 25.984 in Shaft Diameter
  • 27.953 in Housing Bore Diameter
  • 0.787 in Width
Inch/Metric Inch
Pressure [Max] N/A
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Lip Material Mill-Right® N
Seal Design Split Seal
Misalignment Tolerance 0.01 in
Housing Bore Dia. 27.953 in
Lip Style Internal
Surface Speed [Max] 2,000 ft/min
Lip Type Single Lip w/Spring
Lip Base Material Nitrile
Shaft Dia. 25.984 in
Temperature Range [Max] 200 °F
Seal Application General Purpose
Spring Material Stainless Steel
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required Yes
Case Construction Molded Rubber OD
Construction Model 23
Weight 2.69 LB
EAN or UPC 717744655846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison