Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-7968

Model 23 Single Lip Seal with Springs
Item #101077474
  • Shaft Seal
  • 3 5/8 in Shaft Diameter
  • 4.724 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 3 5/8 in Shaft Diameter
  • 4.724 in Housing Bore Diameter
  • 1/2 in Width
Construction Model 23
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Lip Material Mill-Right® N
Seal Design Split Seal
Lip Style Internal
Pressure [Max] N/A
Temperature Range [Max] 200 °F
Surface Speed [Max] 2,000 ft/min
Inch/Metric Inch
Lip Type Single Lip w/Spring
Case Construction Molded Rubber OD
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required Yes
Shaft Dia. 3.625 in
Seal Application General Purpose
Lip Base Material Nitrile
Misalignment Tolerance 0.01 in
Spring Material Stainless Steel
Housing Bore Dia. 4.724 in
Weight 0.309 LB
EAN or UPC 717744556501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison