Skip to content Skip to navigation menu
Garlock25003-7965

25003-7965

Model 23 Single Lip Seal with Springs
Item #112037543
  • Shaft Seal
  • 22 3/4 in Shaft Diameter
  • 24 1/4 in Housing Bore Diameter
  • 3/4 in Width
Garlock25003-7965
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 22 3/4 in Shaft Diameter
  • 24 1/4 in Housing Bore Diameter
  • 3/4 in Width
Inch/Metric Inch
Shaft Dia. 22.75 in
Lip Material Mill-Right® N
Spring Material Stainless Steel
Seal Application General Purpose
Construction Model 23
Misalignment Tolerance 0.01 in
Housing Bore Dia. 24 1/4 in
Seal Design Split Seal
Lip Base Material Nitrile
Case Construction Molded Rubber OD
Temperature Range [Max] 200 °F
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Spring
Surface Speed [Max] 2,000 ft/min
Weight 1.955 LB
EAN or UPC 717744955069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison