
- Shaft Seal
- 9.449 in Shaft Diameter
- 11.024 in Housing Bore Diameter
- 0.63 in Width
Case Construction | Molded Rubber OD |
Spring Material | Stainless Steel |
Pressure [Max] | N/A |
Lip Base Material | Nitrile |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Misalignment Tolerance | 0.01 in |
Cover/Compensation Ring/Plate Required | Yes |
Lip Style | Internal |
Seal Design | Split Seal |
Surface Speed [Max] | 2,000 ft/min |
Shaft Dia. | 9.449 in |
Temperature Range [Max] | 200 °F |
Housing Bore Dia. | 11.024 in |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Construction | Model 23 |
Inch/Metric | Inch |
Lip Material | Mill-Right® N |
Weight | 1.082 LB |
EAN or UPC | 717744124106 |
