- Shaft Seal
- 15 7/16 in Shaft Diameter
- 17 3/8 in Housing Bore Diameter
- 13/16 in Width
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Split Seal |
| Housing Bore Dia. | 17 3/8 in |
| Spring Material | Stainless Steel |
| Case Construction | Molded Rubber OD |
| Lip Type | Single Lip w/Spring |
| Lip Base Material | Nitrile |
| Inch/Metric | Inch |
| Shaft Dia. | 15.4375 in |
| Construction | Model 23 |
| Lip Material | Mill-Right® N |
| Surface Speed [Max] | 2,000 ft/min |
| Seal Application | General Purpose |
| Misalignment Tolerance | 0.01 in |
| Weight | 1.811 LB |
| EAN or UPC | 717744948573 |

