Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-7751

Model 23 Single Lip Seal with Springs
Item #101077403
  • Shaft Seal
  • 38 in Shaft Diameter
  • 39 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 38 in Shaft Diameter
  • 39 in Housing Bore Diameter
  • 1/2 in Width
Construction Model 23
Seal Design Split Seal
Surface Speed [Max] 2,000 ft/min
Spring Material Stainless Steel
Lip Material Mill-Right® N
Lip Style Internal
Pressure [Max] N/A
Temperature Range [Min] -40 °F
Seal Application General Purpose
Lip Type Single Lip w/Spring
Case Construction Molded Rubber OD
Cover/Compensation Ring/Plate Required Yes
Housing Bore Dia. 39 in
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Shaft Dia. 38 in
Inch/Metric Inch
Misalignment Tolerance 0.01 in
Temperature Range [Max] 200 °F
Lip Base Material Nitrile
Weight 2.553 LB
EAN or UPC 717744206864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison