- Shaft Seal
- 2.977 in Shaft Diameter
- 3.959 in Housing Bore Diameter
- 1/2 in Width
| Lip Material | Mill-Right® N |
| Inch/Metric | Inch |
| Construction | Model 23 |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Max] | 200 °F |
| Lip Base Material | Nitrile |
| Housing Bore Dia. | 3.959 in |
| Misalignment Tolerance | 0.01 in |
| Seal Application | General Purpose |
| Case Construction | Molded Rubber OD |
| Cover/Compensation Ring/Plate Required | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
| Pressure [Max] | N/A |
| Shaft Dia. | 2.977 in |
| Seal Design | Split Seal |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Spring Material | Stainless Steel |
| Lip Style | Internal |
| Weight | 0.01 LB |
| EAN or UPC | 717744641825 |

