Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-6979

Model 23 Single Lip Seal with Springs
Item #101393626
  • Shaft Seal
  • 5 1/2 in Shaft Diameter
  • 7 3/16 in Housing Bore Diameter
  • 5/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 5 1/2 in Shaft Diameter
  • 7 3/16 in Housing Bore Diameter
  • 5/8 in Width
Inch/Metric Inch
Construction Model 23
Shaft Dia. 5.5 in
Lip Base Material Nitrile
Lip Style Internal
Lip Material Mill-Right® N
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Pressure [Max] N/A
Cover/Compensation Ring/Plate Required Yes
Lip Type Single Lip w/Spring
Surface Speed [Max] 2,000 ft/min
Seal Application General Purpose
Case Construction Molded Rubber OD
Misalignment Tolerance 0.01 in
Spring Material Stainless Steel
Housing Bore Dia. 7 3/16 in
Temperature Range [Min] -40 °F
Temperature Range [Max] 200 °F
Seal Design Split Seal
Weight 0.63 LB
EAN or UPC 717744636258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison