Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-6471

Model 23 Single Lip Seal with Springs
Item #101076982
  • Shaft Seal
  • 2 3/4 in Shaft Diameter
  • 3 3/4 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 2 3/4 in Shaft Diameter
  • 3 3/4 in Housing Bore Diameter
  • 1/2 in Width
Seal Design Split Seal
Lip Style Internal
Case Construction Molded Rubber OD
Construction Model 23
Lip Base Material Nitrile
Spring Material Stainless Steel
Inch/Metric Inch
Lip Material Mill-Right® N
Seal Application General Purpose
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Housing Bore Dia. 3 3/4 in
Temperature Range [Min] -40 °F
Misalignment Tolerance 0.01 in
Surface Speed [Max] 2,000 ft/min
Cover/Compensation Ring/Plate Required Yes
Pressure [Max] N/A
Temperature Range [Max] 200 °F
Lip Type Single Lip w/Spring
Shaft Dia. 2.75 in
Weight 0.245 LB
EAN or UPC 717744092634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison