
- Shaft Seal
- 32.991 in Shaft Diameter
- 34.26 in Housing Bore Diameter
- 0.562 in Width
Shaft Dia. | 32.991 in |
Inch/Metric | Inch |
Spring Material | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.01 in |
Lip Type | Single Lip w/Spring |
Lip Material | Mill-Right® N |
Seal Design | Split Seal |
Housing Bore Dia. | 34.26 in |
Temperature Range [Max] | 200 °F |
Construction | Model 23 |
Case Construction | Molded Rubber OD |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Weight | 2.448 LB |
EAN or UPC | 717744908287 |
