
- Shaft Seal
- 33 in Shaft Diameter
- 34.1 in Housing Bore Diameter
- 1/2 in Width
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Seal Design | Split Seal |
Seal Application | General Purpose |
Surface Speed [Max] | 2,000 ft/min |
Construction | Model 23 |
Lip Material | Mill-Right® N |
Shaft Dia. | 33 in |
Spring Material | Stainless Steel |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Case Construction | Molded Rubber OD |
Misalignment Tolerance | 0.01 in |
Housing Bore Dia. | 34.1 in |
Lip Type | Single Lip w/Spring |
Weight | 2.246 LB |
EAN or UPC | 717744908270 |
