
- Shaft Seal
- 8 3/4 in Shaft Diameter
- 9 15/16 in Housing Bore Diameter
- 3/4 in Width
Lip Material | Mill-Right® N |
Spring Material | Stainless Steel |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Case Construction | Molded Rubber OD |
Shaft Dia. | 8.75 in |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.01 in |
Lip Type | Single Lip w/Spring |
Seal Design | Split Seal |
Lip Base Material | Nitrile |
Housing Bore Dia. | 9 15/16 in |
Construction | Model 23 |
Weight | 0.512 LB |
EAN or UPC | 717744905224 |
