
- Shaft Seal
- 16.142 in Shaft Diameter
- 17.142 in Housing Bore Diameter
- 1/2 in Width
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Shaft Dia. | 16.142 in |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 200 °F |
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 17.142 in |
Construction | Model 23 |
Misalignment Tolerance | 0.01 in |
Case Construction | Molded Rubber OD |
Surface Speed [Max] | 2,000 ft/min |
Inch/Metric | Inch |
Seal Design | Split Seal |
Lip Material | Mill-Right® N |
Weight | 0.77 LB |
EAN or UPC | 717744907662 |
