
- Shaft Seal
- 7.084 in Shaft Diameter
- 8 in Housing Bore Diameter
- 1/2 in Width
Misalignment Tolerance | 0.01 in |
Spring Material | Stainless Steel |
Temperature Range [Max] | 200 °F |
Construction | Model 23 |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Housing Bore Dia. | 8 in |
Shaft Dia. | 7.084 in |
Seal Application | General Purpose |
Lip Material | Mill-Right® N |
Inch/Metric | Inch |
Case Construction | Molded Rubber OD |
Seal Design | Split Seal |
Lip Type | Single Lip w/Spring |
Weight | 0.9 LB |
EAN or UPC | 717744898908 |
