- Shaft Seal
- 7.087 in Shaft Diameter
- 8.661 in Housing Bore Diameter
- 0.591 in Width
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 7.087 in |
| Seal Application | General Purpose |
| Case Construction | Molded Rubber OD |
| Seal Design | Split Seal |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel |
| Construction | Model 23 |
| Housing Bore Dia. | 8.661 in |
| Lip Type | Single Lip w/Spring |
| Misalignment Tolerance | 0.01 in |
| Surface Speed [Max] | 2,000 ft/min |
| Weight | 0.63 LB |
| EAN or UPC | 717744771126 |

