
- Shaft Seal
- 40 in Shaft Diameter
- 41 1/2 in Housing Bore Diameter
- 3/4 in Width
Cover/Compensation Ring/Plate Required | Yes |
Lip Base Material | Nitrile |
Shaft Dia. | 40 in |
Temperature Range [Max] | 200 °F |
Case Construction | Molded Rubber OD |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Misalignment Tolerance | 0.01 in |
Spring Material | Stainless Steel |
Lip Style | Internal |
Surface Speed [Max] | 2,000 ft/min |
Seal Design | Split Seal |
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Inch/Metric | Inch |
Pressure [Max] | N/A |
Housing Bore Dia. | 41 1/2 in |
Lip Material | Mill-Right® N |
Construction | Model 23 |
Weight | 4.074 LB |
EAN or UPC | 717744056773 |
