
- Shaft Seal
- 14.413 in Shaft Diameter
- 16.413 in Housing Bore Diameter
- 3/4 in Width
Shaft Dia. | 14.413 in |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/Spring |
Seal Application | General Purpose |
Case Construction | Molded Rubber OD |
Spring Material | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Construction | Model 23 |
Seal Design | Split Seal |
Misalignment Tolerance | 0.01 in |
Lip Material | Mill-Right® N |
Housing Bore Dia. | 16.413 in |
Weight | 1.743 LB |
EAN or UPC | 717744896898 |
