Skip to content Skip to navigation menu
Garlock25003-5113

25003-5113

Model 23 Single Lip Seal with Springs
Item #110282028
  • Shaft Seal
  • 14 in Shaft Diameter
  • 15 1/2 in Housing Bore Diameter
  • 13/16 in Width
Garlock25003-5113
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 14 in Shaft Diameter
  • 15 1/2 in Housing Bore Diameter
  • 13/16 in Width
Lip Base Material Nitrile
Surface Speed [Max] 2,000 ft/min
Temperature Range [Max] 200 °F
Seal Design Split Seal
Housing Bore Dia. 15 1/2 in
Construction Model 23
Temperature Range [Min] -40 °F
Inch/Metric Inch
Case Construction Molded Rubber OD
Misalignment Tolerance 0.01 in
Lip Material Mill-Right® N
Spring Material Stainless Steel
Seal Application General Purpose
Lip Type Single Lip w/Spring
Shaft Dia. 14 in
Weight 1.28 LB
EAN or UPC 717744883027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison